Bussmann (Eaton) CPB162-3 Cover for 3-Pole 162 Series Distribution Block | Graybar Store
Bussmann (Eaton) - Cover for 3-Pole 162 Series Distribution Block - CPB162-3
+ / - Hover over image to Zoom
Other Views

    Cover for 3-Pole 162 Series Distribution Block

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: CPB162-3
    SKU: 99722275
    $3.69
    Checking Pricing
         
    Color:Clear
    Use With:162 Series 3-Pole Power Distribution Block
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # CPB162-3
    • Color Clear
    • Use With 162 Series 3-Pole Power Distribution Block
    Product Overview:
    Clear cover for use on Series 162 3-Pole distribution blocks.
    • Thermoset plastic
    • Touch safe design
    • Dimensions: 5.34 L x 5.34 W inches
    • Pre-drilled mounting holes that accept 4 AWG thread-cutting screws
    • UL Listed and CSA Certified