Hubbell Wiring Device - Kellems SA5017G Cover Flange, Rectangular w/Ground, Aluminum | Graybar Store
Hubbell Wiring Device - Kellems - Cover Flange, Rectangular w/Ground, Aluminum - SA5017G
+ / - Hover over image to Zoom
Other Views

    Cover Flange, Rectangular w/Ground, Aluminum

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: SA5017G
    SKU: 99417518
    $36.88
    Checking Pricing
         
    Size (Inches):4.38 H x 3.19 W
    Use With:Hubbell Rectangular Metallic Floor Boxes-Grounding
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # SA5017G
    • Materials Aluminum
    • Size (Inches) 4.38 H x 3.19 W
    • Use With Hubbell Rectangular Metallic Floor Boxes-Grounding
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Rectangular cover flange adapter frame with ground lugs, aluminum finish for use with metallic floor boxes.