Wiremold (Legrand) 2406-FW Cover Clip | Graybar Store
Wiremold (Legrand) - Cover Clip - 2406-FW
+ / - Hover over image to Zoom
Other Views

    Cover Clip

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: 2406-FW
    SKU: 25393106
    $1.35
    Checking Pricing
         
    Additional Features:RoHS; UL Listed; cUL Listed
    Brand or Series:2400
    Use With:2400 Series Raceway
    Width (Inches):1-1/2
    Fitting Type:Cover Clip
    Color:White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # 2406-FW
    • Color White
    • Additional Features RoHS; UL Listed; cUL Listed
    • Brand or Series 2400
    • Fitting Type Cover Clip
    • Materials Steel
    • Width (Inches) 1-1/2
    • Use With 2400 Series Raceway
    • Country of Origin US - USA
    Product Overview:
    Wiremold® 2400D Cover Clip, Fitting Type: Cover Clip, White, Steel