Wiremold (Legrand) PN10F06V Cover Clip | Graybar Store
Wiremold (Legrand) - Cover Clip - PN10F06V
+ / - Hover over image to Zoom
Other Views

    Cover Clip

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: PN10F06V
    SKU: 22069205
    $2.82
    Checking Pricing
         
    Additional Features:RoHS; UL and cUL Listed
    Depth:1 in
    Brand or Series:Eclipse PN10
    Use With:Eclipse PN03, PN05, PN10 Series Low-Voltage Latching Raceway
    Fitting Type:Cover Clip
    Color:Ivory
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # PN10F06V
    • Color Ivory
    • Additional Features RoHS; UL and cUL Listed
    • Brand or Series Eclipse PN10
    • Depth 1 in
    • Fitting Type Cover Clip
    • Use With Eclipse PN03, PN05, PN10 Series Low-Voltage Latching Raceway
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Wiremold® Eclipse PN10 Cover Clip, Fitting Type: Cover Clip, Ivory, Non-Metallic