Oldcastle Precast 2001130 Cover, B1017 Box, 27 x 16-1/4 in., Blank | Graybar Store
Oldcastle Precast - Cover, B1017 Box, 27 x 16-1/4 in., Blank - 2001130
+ / - Hover over image to Zoom
Other Views

    Cover, B1017 Box, 27 x 16-1/4 in., Blank

    Manufacturer: Oldcastle Precast
    Manufacturer #: 2001130
    SKU: 99508192
    $262.76
    Checking Pricing
         
    Depth (Inches):1/2
    Nominal Opening Dimensions (Inches):16-1/4 x 27 in.
    Logo:Blank
    Additional Features:Cover Only
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Oldcastle Precast
    • Manufacturer # 2001130
    • Logo Blank
    • Additional Features Cover Only
    • Depth (Inches) 1/2
    • Nominal Opening Dimensions (Inches) 16-1/4 x 27 in.
    Product Overview:
    Christy® Cover, Depth (Inches): 1/2 in, Nominal Opening Dimensions (Inches): 16-1/4 W x 27 L in, Blank