Panduit C4YL6 Cover | Graybar Store
Panduit - Cover - C4YL6
+ / - Hover over image to Zoom
Other Views

    Cover

    Manufacturer: Panduit
    Manufacturer #: C4YL6
    SKU: 98406123
    $17.10
    Checking Pricing
         
    Dimensions:4.25 in W x 6.0 ft L
    Length:6 ft.
    Width (Inches):4.25
    Material Finish:Yellow-Zinc
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # C4YL6
    • Dimensions 4.25 in W x 6.0 ft L
    • Length 6 ft.
    • Material Finish Yellow-Zinc
    Product Overview:
    Fiber-Duct™ Cover, PVC, Yellow, Dimensions: 4.25 in W x 6.0 ft L, Length: 6 ft