Oldcastle Precast 14191012 Carson™ Light Duty Underground Enclosure Assembly, HDPE, 14 x 19 x 12 in., Green, ELECTRIC, Penta Bolt | Graybar Store
Oldcastle Precast - Carson™ Light Duty Underground Enclosure Assembly, HDPE, 14 x 19 x 12 in., Green, ELECTRIC, Penta Bolt - 14191012
+ / - Hover over image to Zoom
Other Views

    Carson™ Light Duty Underground Enclosure Assembly, HDPE, 14 x 19 x 12 in., Green, ELECTRIC, Penta Bolt

    Manufacturer: Oldcastle Precast
    Manufacturer #: 14191012
    SKU: 90061801
    $55.35
    Checking Pricing
         
    Logo:ELECTRIC
    Additional Features:Box and Cover
    Color:Green
    Depth (Inches):12 in.
    Nominal Opening Dimensions (Inches):14 x 19 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Oldcastle Precast
    • Manufacturer # 14191012
    • Color Green
    • Logo ELECTRIC
    • Type Light Duty
    • Additional Features Box and Cover
    • Brand Carson
    • Depth (Inches) 12 in.
    • Materials High-Density Polyethylene
    • Nominal Opening Dimensions (Inches) 14 x 19 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Carson™ light duty underground box and cover is constructed of HDPE. Green enclosure is 12 inches deep with a 14 x 19 inch opening. Cover has logo of ELECTRIC and penta bolts.