3M 2C2A-505 Pressurized Closure System 2-Type 505 Cover | Graybar Store
3M - Pressurized Closure System 2-Type 505 Cover - 2C2A-505
+ / - Hover over image to Zoom
Other Views

    Pressurized Closure System 2-Type 505 Cover

    Manufacturer: 3M
    Manufacturer #: 2C2A-505
    SKU: 25249169
    $327.58
    Checking Pricing
         
    Max. Splice Bundle Dia.:8 in.
    Max. Pair Count:1800
    Max. Splice Opening:19 in.
    Environment:Outdoor
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer 3M
    • Manufacturer # 2C2A-505
    • Environment Outdoor
    • Max. Pair Count 1800
    • Max. Splice Bundle Dia. 8 in.
    • Max. Splice Opening 19 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    3M™ Cover, Outdoor, Max. Pair Count: 1800, Max. Splice Bundle Dia.: 8 in, Max. Splice Opening: 19 in