Oldcastle Precast 15201023 Carson™ Light Duty Underground Enclosure Assembly, HDPE, 15 x 20 x 18 in., Black and Green, Blank, Hex Bolt | Graybar Store
Oldcastle Precast - Carson™ Light Duty Underground Enclosure Assembly, HDPE, 15 x 20 x 18 in., Black and Green, Blank, Hex Bolt - 15201023
+ / - Hover over image to Zoom
Other Views

    Carson™ Light Duty Underground Enclosure Assembly, HDPE, 15 x 20 x 18 in., Black and Green, Blank, Hex Bolt

    Manufacturer: Oldcastle Precast
    Manufacturer #: 15201023
    SKU: 25231481
    $99.78
    Checking Pricing
         
    Logo:Blank
    Additional Features:Box and Cover
    Color:Black and Green
    Depth (Inches):18 in.
    Nominal Opening Dimensions (Inches):15 x 20 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Oldcastle Precast
    • Manufacturer # 15201023
    • Color Black and Green
    • Logo Blank
    • Type Light Duty
    • Additional Features Box and Cover
    • Brand Carson
    • Depth (Inches) 18 in.
    • Materials High-Density Polyethylene
    • Nominal Opening Dimensions (Inches) 15 x 20 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Carson™ light duty underground box and cover is constructed of HDPE. Black flared enclosure is 18 inches deep with a 15 x 20 inch opening. Green cover has no logo and hex bolts.