Oldcastle Precast 2002300 Traffic Box Cover, Galvanized Steel, 40 x 28 in., Blank | Graybar Store
Oldcastle Precast - Traffic Box Cover, Galvanized Steel, 40 x 28 in., Blank - 2002300
+ / - Hover over image to Zoom
Other Views

    Traffic Box Cover, Galvanized Steel, 40 x 28 in., Blank

    Manufacturer: Oldcastle Precast
    Manufacturer #: 2002300
    SKU: 25085265
    $948.59
    Checking Pricing
         
    Depth (Inches):1/2 in.
    Nominal Opening Dimensions (Inches):28 x 40 in.
    Logo:Blank
    Additional Features:Cover Only
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Oldcastle Precast
    • Manufacturer # 2002300
    • Logo Blank
    • Additional Features Cover Only
    • Depth (Inches) 1/2 in.
    • Nominal Opening Dimensions (Inches) 28 x 40 in.
    • Country of Origin US - USA
    Product Overview:
    Christy® Cover, Depth (Inches): 1/2 in, Nominal Opening Dimensions (Inches): 28 W x 40 L in, Blank