Hubbell Wiring Device - Kellems HBLALUC5 Cover | Graybar Store
Hubbell Wiring Device - Kellems - Cover - HBLALUC5
+ / - Hover over image to Zoom
Other Views

    Cover

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBLALUC5
    SKU: 25035805
    $32.25
    Checking Pricing
         
    Length:5 ft.
    Additional Features:Cover
    Brand or Series:HBLALU3800
    Dimensions:3 in W x 5 ft L
    Material Finish:Anodized Aluminum
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBLALUC5
    • Dimensions 3 in W x 5 ft L
    • Type Raceway Cover
    • Additional Features Cover
    • Brand or Series HBLALU3800
    • Length 5 ft.
    • Material Finish Anodized Aluminum
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Hubbell® HBLALU3800 Cover, Anodized Aluminum; Satin, Dimensions: 3 in W x 5 ft L, Length: 5 ft
    Audio, Video And Data Connectivity Range Offers the Flexibility, Modularity And Application Density Needed to Support a Variety of A/V Equipment; Ideal for Larger A/V Connectors Such as VGA And Combination Modules