Kraloy KC20 Coupling | Graybar Store
Kraloy - Coupling - KC20
+ / - Hover over image to Zoom
Other Views

    Coupling

    Manufacturer: Kraloy
    Manufacturer #: KC20
    SKU: 97184191
    $3.03
    Checking Pricing
         
    Trade Size (Inches):1 in.
    Use With:ENT Tubing
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Kraloy
    • Manufacturer # KC20
    • Trade Size (Inches) 1 in.
    • Use With ENT Tubing
    • SAP Material Type ZSTD
    • Country of Origin CA - Canada
    Product Overview:
    Kwikon® Coupling, Trade Size (Inches): 1 in, Use With: ENT Tubing