Cantex 6202005 Coupling | Graybar Store
Cantex - Coupling - 6202005
+ / - Hover over image to Zoom
Other Views

    Coupling

    Manufacturer: Cantex
    Manufacturer #: 6202005
    SKU: 25192218
    $11.81
    Checking Pricing
         
    Trade Size (Inches):3 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Cantex
    • Manufacturer # 6202005
    • Materials Rigid PVC
    • For Use With Conduit Pipe
    • Trade Size (Inches) 3 in.
    • Country of Origin US - USA
    Product Overview:
    CANTEX® Coupling, Rigid PVC, Trade Size (Inches): 3 in, For Use With: Conduit Pipe