Robroy PRCPLG-AL-1 Plasti-Bond RedH<sub>2</sub>ot Coupling, PVC-Coated Aluminum, Rigid Conduit, 1 in. | Graybar Store
Robroy - Plasti-Bond RedH<sub>2</sub>ot Coupling, PVC-Coated Aluminum, Rigid Conduit, 1 in. - PRCPLG-AL-1
+ / - Hover over image to Zoom
Other Views

    Plasti-Bond RedH2ot Coupling, PVC-Coated Aluminum, Rigid Conduit, 1 in.

    Manufacturer: Robroy
    Manufacturer #: PRCPLG-AL-1
    SKU: 25044021
    $11.48
    Checking Pricing
         
    Trade Size (Inches):1 in.
    Use With:PVC Coated Conduit
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Robroy
    • Manufacturer # PRCPLG-AL-1
    • Materials Aluminum
    • Trade Size (Inches) 1 in.
    • Use With PVC Coated Conduit
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Plasti-Bond REDH₂OT® Coupling, Aluminum, Trade Size (Inches): 1 in, Use With: PVC Coated Conduit