Dura-Line 20001510 HDPE Push-Lock Coupler | Graybar Store
Dura-Line - HDPE Push-Lock Coupler - 20001510
+ / - Hover over image to Zoom
Other Views

    HDPE Push-Lock Coupler

    Manufacturer: Dura-Line
    Manufacturer #: 20001510
    SKU: 25480684
    $7.21
    Checking Pricing
         
    Trade Size (Inches):1 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Dura-Line
    • Manufacturer # 20001510
    • Trade Size (Inches) 1 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Coupler, Trade Size (Inches): 1 in