Dura-Line 20000190 Split Lock Coupler | Graybar Store
Dura-Line - Split Lock Coupler - 20000190
+ / - Hover over image to Zoom
Other Views

    Split Lock Coupler

    Manufacturer: Dura-Line
    Manufacturer #: 20000190
    SKU: 25439441
    $19.78
    Checking Pricing
         
    Trade Size (Inches):1.25 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Dura-Line
    • Manufacturer # 20000190
    • Trade Size (Inches) 1.25 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Coupler, Trade Size (Inches): 1.25 in