Panduit FRBC24X4YL Coupler | Graybar Store
Panduit - Coupler - FRBC24X4YL
+ / - Hover over image to Zoom
Other Views

    Coupler

    Manufacturer: Panduit
    Manufacturer #: FRBC24X4YL
    SKU: 25272386
    $99.16
    Checking Pricing
         
    Dimensions:5 D x 4.96 H x 27.14 L in
    Fitting Type:Coupler
    Height (Inches):4.96
    Length:27.14 in.
    Material Finish:Yellow-Zinc
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # FRBC24X4YL
    • Dimensions 5 D x 4.96 H x 27.14 L in
    • Fitting Type Coupler
    • Height (Inches) 4.96
    Product Overview:
    QuikLock™ Coupler, ABS, Yellow, Dimensions: 5 D x 4.96 H x 27.14 L in