Square D (Schneider Electric) BMXEHC0200 Counter Module | Graybar Store
Square D (Schneider Electric) - Counter Module - BMXEHC0200
+ / - Hover over image to Zoom
Other Views

    Counter Module

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: BMXEHC0200
    SKU: 25127542
    $726.63
    Checking Pricing
         
    Input Voltage:24 V DC
    Module:2 Channels
    Output Amperage:80 mA
    Output Voltage:24 V DC
    Packaging:1 Each
    Rating:80 mA
    Use With:Modicon X80 I/O Platform
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # BMXEHC0200
    • Input Voltage 24 V DC
    • Module 2 Channels
    • Output Amperage 80 mA
    • Output Voltage 24 V DC
    • Rating 80 mA
    • Packaging 1 Each
    • Use With Modicon X80 I/O Platform
    • SAP Material Type ZSTD
    • Country of Origin FR - France
    Product Overview:
    Modicon® Counter Module, Packaging: 1, 2 Channels
    10 Way Connector for Auxiliary Outputs and Sensor Power Supplies; 16 Way Connector for the Sensors of Counter 0; 16 Way Connector for the Sensors of Counter 1; Module And Channel Status Display Block