Pentair Hoffman F66LKOKT Counter Clockwise, Wireway Transposition Sections | Graybar Store
Pentair Hoffman - Counter Clockwise, Wireway Transposition Sections - F66LKOKT
+ / - Hover over image to Zoom
Other Views

    Counter Clockwise, Wireway Transposition Sections

    Manufacturer: Pentair Hoffman
    Manufacturer #: F66LKOKT
    SKU: 88133161
    $248.86
    Checking Pricing
         
    Size:6x6
    Additional Features:Counter Clockwise
    Brand or Series:F10
    Color / Finish:Grey
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # F66LKOKT
    • Size 6x6
    • Additional Features Counter Clockwise
    • Brand or Series F10
    • Color / Finish Grey
    • Country of Origin MX - Mexico
    Product Overview:
    Type 12, steel wireway transpo section, counter clockwise 6.00 in. H x6.00 in. W, with grey finish.