General Machine Products 66841 Cotton Tape | Graybar Store
General Machine Products - Cotton Tape - 66841
+ / - Hover over image to Zoom
Other Views

    Cotton Tape

    Manufacturer: General Machine Products
    Manufacturer #: 66841
    SKU: 88118077
    $12.39
    Checking Pricing
         
    Dimensions:25 mm W x 54 ft L
    Material:Cotton
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer General Machine Products
    • Manufacturer # 66841
    • Dimensions 25 mm W x 54 ft L
    • Type Cotton Tape
    • Material Cotton
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Cotton Tape, Dimensions: 25 mm W x 54 ft L, Cotton