3M 1755-1-1/2X82-1/2FT Cotton Friction Tape | Graybar Store
3M - Cotton Friction Tape - 1755-1-1/2X82-1/2FT
+ / - Hover over image to Zoom
Other Views

    Cotton Friction Tape

    Manufacturer: 3M
    Manufacturer #: 1755-1-1/2X82-1/2FT
    SKU: 95044628
    $15.64
    Checking Pricing
         
    Color:Black
    Width (Inches):1.5
    Packaging:30 Rolls per Case
    Length:82-1/2 ft.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer 3M
    • Manufacturer # 1755-1-1/2X82-1/2FT
    • Color Black
    • Length 82-1/2 ft.
    • Materials Cotton Cloth
    • Thickness 13 mil
    Product Overview:
    Temflex™ 1755 Cotton Friction Tape, Width Inches: 1-1/2 in, Length: 82-1/2 ft, Cotton Cloth, Color: Black, Packaging: 30 Rolls per Case