3M 1755-2X60FT Cotton Friction Tape | Graybar Store
3M - Cotton Friction Tape - 1755-2X60FT
+ / - Hover over image to Zoom
Other Views

    Cotton Friction Tape

    Manufacturer: 3M
    Manufacturer #: 1755-2X60FT
    SKU: 25261150
    $16.42
    Checking Pricing
         
    Color:Black
    Width (Inches):2
    Packaging:30 Rolls per Case
    Length:60 ft.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer 3M
    • Manufacturer # 1755-2X60FT
    • Color Black
    • Length 60 ft.
    • Materials Cotton Cloth
    • Thickness 13 mil
    Product Overview:
    Temflex™ 1755 Cotton Friction Tape, Width Inches: 2 in, Length: 60 ft, Cotton Cloth, Color: Black, Packaging: 30 Rolls per Case