Wearwell 702.14X3X75BK Corrugated Switchboard Matting | Graybar Store
Wearwell - Corrugated Switchboard Matting - 702.14X3X75BK
+ / - Hover over image to Zoom
Other Views

    Corrugated Switchboard Matting

    Manufacturer: Wearwell
    Manufacturer #: 702.14X3X75BK
    SKU: 25815883
    $830.92
    Checking Pricing
         
    Additional Features:To Prevent Life-Threatening Electrical Shock Disasters in High-Voltage Environment
    Bussing Material:PVC
    Style:Non-Conductive
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Wearwell
    • Manufacturer # 702.14X3X75BK
    • Style Non-Conductive
    • Additional Features To Prevent Life-Threatening Electrical Shock Disasters in High-Voltage Environment
    • Bussing Material PVC
    • Accessory Type Corrugated Switchboard
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Corrugated Switchboard Matting