Thomas and Betts 11811T-CUT REEL Corrugated Flexible Conduit | Graybar Store
Thomas and Betts - Corrugated Flexible Conduit - 11811T-CUT REEL
+ / - Hover over image to Zoom
Other Views

    Corrugated Flexible Conduit

    Manufacturer: Thomas and Betts
    Manufacturer #: 11811T-CUT REEL
    SKU: 25666993
    $6.03
    Checking Pricing
         
    Length:2000 ft.
    Trade Size (Inches):2 in.
    Inner Diameter:2.045 in
    Outer Diameter:2.375 in
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # 11811T-CUT REEL
    • Inner Diameter 2.045 in
    • Length 2000 ft.
    • Materials Non-Metallic
    • Outer Diameter 2.375 in
    • Trade Size (Inches) 2 in.
    • SAP Material Type ZCUT
    • Country of Origin US - USA
    Product Overview:
    Carlon® P&C Flex™ Corrugated Flexible Conduit, Inner Diameter: 2.045 in, Outer Diameter: 2.375 in, Length: 2000 ft, Non-Metallic