Endot Industries ICE 200 21 17 04-250 Corrugated Duct And Innerduct | Graybar Store
Endot Industries - Corrugated Duct And Innerduct - ICE 200 21 17 04-250
+ / - Hover over image to Zoom
Other Views

    Corrugated Duct And Innerduct

    Manufacturer: Endot Industries
    Manufacturer #: ICE 200 21 17 04-250
    SKU: 25626585
    $1.22
    Checking Pricing
         
    Additional Features:Easy to Handle; Flexible; Lightweight
    Trade Size (Inches):2 in.
    Length:250 ft.
    Pull Line:900 lb
    Material Finish:PVC Coated
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Endot Industries
    • Manufacturer # ICE 200 21 17 04-250
    • Additional Features Easy to Handle; Flexible; Lightweight
    • Length 250 ft.
    • Material Finish PVC Coated
    • Pull Line 900 lb
    • Trade Size (Inches) 2 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Corrugated Duct And Innerduct, Red, Trade Size (Inches): 2 in, High Density Polyethylene, Length: 250 ft, 900 lb