Endot Industries ICE 100 32 17 02-7500-CUT REEL Corrugated Duct And Innerduct | Graybar Store
Endot Industries - Corrugated Duct And Innerduct - ICE 100 32 17 02-7500-CUT REEL
+ / - Hover over image to Zoom
Other Views

    Corrugated Duct And Innerduct

    Manufacturer: Endot Industries
    Manufacturer #: ICE 100 32 17 02-7500-CUT REEL
    SKU: 25569604
    $0.66
    Checking Pricing
         
    Color:Orange
    Length:7500 ft.
    Trade Size (Inches):1 in.
    Additional Features:Easy to Handle; Flexible; Lightweight
    Pull Line:900 lb
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Endot Industries
    • Manufacturer # ICE 100 32 17 02-7500-CUT REEL
    • Color Orange
    • Type Corrugated Flexible
    • Additional Features Easy to Handle; Flexible; Lightweight
    • Length 7500 ft.
    • Material Type High Density Polyethylene
    • Pull Line 900 lb
    • Trade Size (Inches) 1 in.
    • SAP Material Type ZCUT
    • Country of Origin US - USA
    Product Overview:
    Corrugated Duct And Innerduct, Orange, Trade Size (Inches): 1 in, High Density Polyethylene, Length: 7500 ft, 900 lb