Endot Industries ICE 100 32 17 02-7500 Corrugated Duct And Innerduct | Graybar Store
Endot Industries - Corrugated Duct And Innerduct - ICE 100 32 17 02-7500
+ / - Hover over image to Zoom
Other Views

    Corrugated Duct And Innerduct

    Manufacturer: Endot Industries
    Manufacturer #: ICE 100 32 17 02-7500
    SKU: 25541165
    $0.58
    Checking Pricing
         
    Additional Features:Easy to Handle; Flexible; Lightweight
    Trade Size (Inches):1 in.
    Length:7500 ft.
    Pull Line:900 lb
    Color:Orange
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Endot Industries
    • Manufacturer # ICE 100 32 17 02-7500
    • Color Orange
    • Additional Features Easy to Handle; Flexible; Lightweight
    • Length 7500 ft.
    • Pull Line 900 lb
    • Trade Size (Inches) 1 in.
    • Country of Origin US - USA
    Product Overview:
    Corrugated Duct And Innerduct, Orange, Trade Size (Inches): 1 in, High Density Polyethylene, Length: 7500 ft, 900 lb