Sensor Switch WV PDT 16 Corner PDT Low Voltage 120 Degree Wide View Wall Mount Sensor | Graybar Store
Sensor Switch - Corner PDT Low Voltage 120 Degree Wide View Wall Mount Sensor - WV PDT 16
+ / - Hover over image to Zoom
Other Views

    Corner PDT Low Voltage 120 Degree Wide View Wall Mount Sensor

    Manufacturer: Sensor Switch
    Manufacturer #: WV PDT 16
    SKU: 25311769
    $138.29
    Checking Pricing
         
    Color:White
    Coverage (Degrees / Square Feet):120 / 2025
    Installation Type:Wall
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Sensor Switch
    • Manufacturer # WV PDT 16
    • Color White
    • Coverage (Degrees / Square Feet) 120 / 2025
    • Installation Type Wall
    • Sensor Type Passive Infrared/Microphonic
    • Time Delay Type Adaptive/Manual
    • Timer Range 30 Seconds to 20 Minutes
    • Voltage 12/24V DC
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    PDT white wall wide view adaptive/manual sensor for coverage 120 Deg. and 2025 sq. ft.
    • Size: 3.0 x 3.6 x 1.75 inches
    • 100% Digital PIR Detection-Excellent RF Immunity
    • 120 degrees by 40 ft Coverage for Small Motion
    • Patented Dual Technology with PIR/Microphonics Detection
    • Push-Button Programmable
    • Adjustable Time Delays
    • Convenient Test Mode
    • No Field Calibration or Sensitivity Adjustments Required
    • 100 Hour Lamp Burn-in Timer
    • Green LED Indicator