WattStopper LMPX-100 Corner Mount Occupancy Sensor, PIR | Graybar Store
WattStopper - Corner Mount Occupancy Sensor, PIR - LMPX-100
+ / - Hover over image to Zoom
Other Views

    Corner Mount Occupancy Sensor, PIR

    Manufacturer: WattStopper
    Manufacturer #: LMPX-100
    SKU: 25525993
    $187.33
    Checking Pricing
         
    No. of Ballasts:Wattstopper® DLM
    Installation Type:Corner Mount; Wall Mount
    Voltage Rating:Corner Mount; Wall Mount
    Initial Lumens:2000 ft²
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer WattStopper
    • Manufacturer # LMPX-100
    • Base Type White
    • Bulb Shape Passive Infrared
    • Initial Lumens 2000 ft²
    • Installation Type Corner Mount; Wall Mount
    • No. of Ballasts Wattstopper® DLM
    • Switch Style Automatic
    • Time Delay Type PIR Sensor
    • Voltage Rating Corner Mount; Wall Mount
    • SAP Material Type ZSTD
    Product Overview:
    Wattstopper® DLM PIR Sensor, Installation Type: Corner Mount; Wall Mount, Sensor Type: Passive Infrared, Time Delay Type: Automatic, White, Coverage (Degrees/Square Feet): 2000 ft²