Chatsworth 12858-001 Corner Cushions, Foam, (4) | Graybar Store
Chatsworth - Corner Cushions, Foam, (4) - 12858-001
+ / - Hover over image to Zoom
Other Views

    Corner Cushions, Foam, (4)

    Manufacturer: Chatsworth
    Manufacturer #: 12858-001
    SKU: 22069913
    $21.06
    Checking Pricing
         
    Material:Non-Toxic Flame Retardant Foam
    Packaging:4 per Pack
    Color:Grey
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Chatsworth
    • Manufacturer # 12858-001
    • Color Grey
    • Type Corner Cushions
    • Material Non-Toxic Flame Retardant Foam
    • Includes Double-Sided Adhesive Squares
    • Packaging 4 per Pack
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Corner Cushion, Grey, Non-Toxic Flame Retardant Foam