Allied Tube and Conduit PS 2144 3 EG Corner Angle Corner Angle | Graybar Store
Allied Tube and Conduit - Corner Angle Corner Angle - PS 2144 3 EG
+ / - Hover over image to Zoom
Other Views

    Corner Angle Corner Angle

    Manufacturer: Allied Tube and Conduit
    Manufacturer #: PS 2144 3 EG
    SKU: 92134058
    $6.71
    Checking Pricing
         
    No. of Holes:2
    Height (Inches):1-7/8
    Length From Bend (Inches):3
    Weight:49 per 100 Pieces lb
    Dimensions:1-5/8 W x 1/4 D x 1-7/8 H in
    Depth:1/4 in
    Brand or Series:PS 2144; Power-Strut
    Width (Inches):1-5/8
    Hole Diameter (Inches):9/16
    Material Finish:Electro Galvanized
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Allied Tube and Conduit
    • Manufacturer # PS 2144 3 EG
    • Dimensions 1-5/8 W x 1/4 D x 1-7/8 H in
    • Brand or Series PS 2144; Power-Strut
    • Depth 1/4 in
    • Height (Inches) 1-7/8
    • Hole Diameter (Inches) 9/16
    • Length From Bend (Inches) 3
    • Material Finish Electro Galvanized
    • Weight 49 per 100 Pieces lb
    • Width (Inches) 1-5/8
    • No. of Holes 2
    • SAP Material Type ZSTD
    Product Overview:
    Power-Strut® PS 2144 Corner Angle, Electrogalvanized, Weight: 49 per 100 Pieces lb, Dimensions: 1-5/8 W x 1/4 D x 1-7/8 H in, Hole Diameter (Inches): 9/16 in