Klein Tools 5200-15 Cordura® Ballistic Nylon Tool Bag | Graybar Store
Klein Tools - Cordura® Ballistic Nylon Tool Bag - 5200-15
+ / - Hover over image to Zoom
Other Views

    Cordura® Ballistic Nylon Tool Bag

    Manufacturer: Klein Tools
    Manufacturer #: 5200-15
    SKU: 25072953
    $125.07
    Checking Pricing
         
    Color:Black
    No. of Pockets:10
    Overall Length (Inches):15
    Width (Inches):8 in.
    Depth (Inches):14-1/2 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Klein Tools
    • Manufacturer # 5200-15
    • Color Black
    • Depth (Inches) 14-1/2 in.
    • Materials Cordura Ballistic Nylon
    • No. of Pockets 10
    Product Overview:
    Cordura® Ballistic Nylon Tool Bag has 8 interior pockets and 2 exterior pockets.