DeWalt DC212KA Cordless SDS Hammer Kit | Graybar Store
DeWalt - Cordless SDS Hammer Kit - DC212KA
+ / - Hover over image to Zoom
Other Views

    Cordless SDS Hammer Kit

    Manufacturer: DeWalt
    Manufacturer #: DC212KA
    SKU: 25121902
    $504.68
    Checking Pricing
         
    Power Source:18V NiCad Battery
    Additional Features:0 to 1100 RPM, 0 to 4100 BPM
    Tool Application:Drilling, Chipping
    Kit Includes:Tool, Charger, (2) 18V Batteries, 360 Deg Side Handle, Depth Rod, Kit Box
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer DeWalt
    • Manufacturer # DC212KA
    • Additional Features 0 to 1100 RPM, 0 to 4100 BPM
    • Kit Includes Tool, Charger, (2) 18V Batteries, 360 Deg Side Handle, Depth Rod, Kit Box
    • Power Source 18V NiCad Battery
    • Tool Application Drilling, Chipping
    • SAP Material Type ZSTD
    • Country of Origin CZ - Czech Republic
    Product Overview:
    SDS Hammer Kit, Type SDS Hammer, Cordless, Volts 18V, Blows Per Minute 0 to 4100 BPM, Weight 7.6 Lb