DeWalt DW920K-2 Cordless Screwdriver | Graybar Store
DeWalt - Cordless Screwdriver - DW920K-2
+ / - Hover over image to Zoom
Other Views

    Cordless Screwdriver

    Manufacturer: DeWalt
    Manufacturer #: DW920K-2
    SKU: 22060939
    $108.02
    Checking Pricing
         
    Power Source:7.2V Ni-Cad Battery
    Additional Features:80 in-lbs Torque, 0 to 500 RPM
    Voltage Ratings:7.2
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer DeWalt
    • Manufacturer # DW920K-2
    • Additional Features 80 in-lbs Torque, 0 to 500 RPM
    • Country of Origin CN - China
    • Power Source 7.2V Ni-Cad Battery
    • Voltage Ratings 7.2
    • SAP Material Type ZSTD
    Product Overview:
    Screwdriver Kit, Cordless, Inline, Pistol Grip, 1/4 Inch Drive Size, 0 to 500 RPM Speed Rating, 80 Lb-Inch Torque Rating, 3.5 Lb Weight, 7.2V Battery Voltage
    Dewalt Brand Screwdriver Kit, Heavy Duty, Variable Speed, Spindle Rotation Reversible, Quick Release Hex Shank Chuck, Electric Brake, Heavy Duty Metal Hinge, Includes 1 Hr Charger, (2) 7.2V Compact Batteries, (2) Screwdriver Bit, Heavy Duty Kit Box