DeWalt DW908 Cordless Pivoting Head Flashlight | Graybar Store
DeWalt - Cordless Pivoting Head Flashlight - DW908
+ / - Hover over image to Zoom
Other Views

    Cordless Pivoting Head Flashlight

    Manufacturer: DeWalt
    Manufacturer #: DW908
    SKU: 22070039
    $35.55
    Checking Pricing
         
    Battery Type:18V Rechargeable
    No. of Batteries:1
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer DeWalt
    • Manufacturer # DW908
    • Battery Type 18V Rechargeable
    • Lamp Type Xenon
    • Materials Non-Metallic
    • No. of Batteries 1
    • SAP Material Type ZSTD
    • Country of Origin TW - Taiwan
    Product Overview:
    Pivoting Head Flashlight, Heavy Duty, DW9083 Xenon Lamp, Battery Not Included, Bulb Brightness 325 Lux, Bulb Life 110 Hr, Items/Features 90 Deg Pivot Head Rotation, Wide Angle Beam, Voltage Rating 18V