DeWalt DCD970KL Cordless Li-Ion Hammer Drill/Driver Kit | Graybar Store
DeWalt - Cordless Li-Ion Hammer Drill/Driver Kit - DCD970KL
+ / - Hover over image to Zoom
Other Views

    Cordless Li-Ion Hammer Drill/Driver Kit

    Manufacturer: DeWalt
    Manufacturer #: DCD970KL
    SKU: 25233778
    $444.79
    Checking Pricing
         
    Kit Includes:Hammer Drill/Driver, Hour Charger, 18V XRP Batteries, 360 Deg Side Handle, Heavy to Duty Kit Box
    Additional Features:0 to 500/0 to 1250/0 to 2000 RPM
    Tool Application:Hammer Drill/Driver
    Voltage Ratings:18
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer DeWalt
    • Manufacturer # DCD970KL
    • Additional Features 0 to 500/0 to 1250/0 to 2000 RPM
    • Kit Includes Hammer Drill/Driver, Hour Charger, 18V XRP Batteries, 360 Deg Side Handle, Heavy to Duty Kit Box
    • Tool Application Hammer Drill/Driver
    • Voltage Ratings 18
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Hammer Drill/Driver Kit, Type Hammer Drill/Driver Kit, Chuck Size 1/2 Inch, Speed 0 to 500/0 to 1250/0 to 2000 RPM, Volts 18V