DeWalt DCK251X Cordless Hammerdrill/Reciprocating Saw Combo Kit | Graybar Store
DeWalt - Cordless Hammerdrill/Reciprocating Saw Combo Kit - DCK251X
+ / - Hover over image to Zoom
Other Views

    Cordless Hammerdrill/Reciprocating Saw Combo Kit

    Manufacturer: DeWalt
    Manufacturer #: DCK251X
    SKU: 25233784
    $458.35
    Checking Pricing
         
    No. of Pieces:7
    Kit Includes:Hammerdrill, Reciprocating Saw, (2) Batteries, 1 Hour Charger, 360 deg. Side Handle, Contractor Bag
    Chuck Size:1/2 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer DeWalt
    • Manufacturer # DCK251X
    • Chuck Size 1/2 in.
    • Kit Includes Hammerdrill, Reciprocating Saw, (2) Batteries, 1 Hour Charger, 360 deg. Side Handle, Contractor Bag
    • No. of Pieces 7
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Combo Kit, Type Combo Kit, Kit Contents Hammer Drill, Reciprocating Saw