DeWalt DCD950B Cordless Hammer Drill/Driver | Graybar Store
DeWalt - Cordless Hammer Drill/Driver - DCD950B
+ / - Hover over image to Zoom
Other Views

    Cordless Hammer Drill/Driver

    Manufacturer: DeWalt
    Manufacturer #: DCD950B
    SKU: 25271777
    $166.35
    Checking Pricing
         
    Additional Features:0 to 500/0 to 1250/0 to 2000 RPM, 0 to 8500/0 to 21250/0 to 34000 BMP
    Tool Application:Hammer Drill/Driver
    Voltage Ratings:18
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer DeWalt
    • Manufacturer # DCD950B
    • Additional Features 0 to 500/0 to 1250/0 to 2000 RPM, 0 to 8500/0 to 21250/0 to 34000 BMP
    • Tool Application Hammer Drill/Driver
    • Voltage Ratings 18
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Cordless Tool, Type Hammer Drill Driver, Volts 18V, RPM 0 to 2000, Weight 3.9 lb., Maximum Power 450 UWO; Chuck Size 1/2 in.; Chuck Type Metal, Ratcheting; Application High Performance Industrial Tool; Warranty 3 Year Limited