DeWalt DCD940KX Cordless Drill/Driver Kit | Graybar Store
DeWalt - Cordless Drill/Driver Kit - DCD940KX
+ / - Hover over image to Zoom
Other Views

    Cordless Drill/Driver Kit

    Manufacturer: DeWalt
    Manufacturer #: DCD940KX
    SKU: 25233776
    $346.75
    Checking Pricing
         
    Kit Includes:Drill/Driver, Hour Charger, 18V XRP Batteries, 360 Deg Side Handle, Heavy to Duty Kit Box
    Additional Features:0 to 500/0 to 1250/0 to 2000RPM
    Tool Application:Drill/Driver
    Voltage Ratings:18
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer DeWalt
    • Manufacturer # DCD940KX
    • Additional Features 0 to 500/0 to 1250/0 to 2000RPM
    • Kit Includes Drill/Driver, Hour Charger, 18V XRP Batteries, 360 Deg Side Handle, Heavy to Duty Kit Box
    • Tool Application Drill/Driver
    • Voltage Ratings 18
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Drill/Driver Kit, Type Drill/Driver Kit, Chuck Size 1/2 Inch, Speed 0 to 500/0 to 1250/0 to 2000 RPM, Volts 18V