DeWalt DCD760KL Cordless Compact Li-Ion Drill/Driver Kit | Graybar Store
DeWalt - Cordless Compact Li-Ion Drill/Driver Kit - DCD760KL
+ / - Hover over image to Zoom
Other Views

    Cordless Compact Li-Ion Drill/Driver Kit

    Manufacturer: DeWalt
    Manufacturer #: DCD760KL
    SKU: 25271622
    $287.08
    Checking Pricing
         
    Kit Includes:Drill/Driver, 30 Minute Charger, (2) 18 V Compact Li-Ion Batteries, Kit Box
    Additional Features:0 to 500/0 to 1700 RPM
    Tool Application:Drill/Driver
    Voltage Ratings:18
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer DeWalt
    • Manufacturer # DCD760KL
    • Additional Features 0 to 500/0 to 1700 RPM
    • Kit Includes Drill/Driver, 30 Minute Charger, (2) 18 V Compact Li-Ion Batteries, Kit Box
    • Tool Application Drill/Driver
    • Voltage Ratings 18
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Cordless Compact Li-Ion Drill/Driver Kit, Type Drill Driver, Volts 18V, RPM 0 to 1700, Maximum Power 350 UWO; Chuck Size 1/2 in.; Chuck Type Plastic, Ratcheting; Application High Performance Industrial Tool; Warranty 3 Year Limited