DeWalt DC725KA Cordless Compact Hammer Drill/Driver Kit | Graybar Store
DeWalt - Cordless Compact Hammer Drill/Driver Kit - DC725KA
+ / - Hover over image to Zoom
Other Views

    Cordless Compact Hammer Drill/Driver Kit

    Manufacturer: DeWalt
    Manufacturer #: DC725KA
    SKU: 25172476
    $303.41
    Checking Pricing
         
    Kit Includes:Drill/Driver, 30 Minute Charger, (2) 18 V Compact Li-Ion Batteries, Kit Box
    Additional Features:1700 RPM, 29000 BPM
    Tool Application:Hammer Drill/Driver
    Voltage Ratings:18
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer DeWalt
    • Manufacturer # DC725KA
    • Additional Features 1700 RPM, 29000 BPM
    • Kit Includes Drill/Driver, 30 Minute Charger, (2) 18 V Compact Li-Ion Batteries, Kit Box
    • Tool Application Hammer Drill/Driver
    • Voltage Ratings 18
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Hammer Drill, Type Hammer Drill, Compact, Chuck Size 1/2 Inch, Speed 0 to 500 RPM, 700 RPM, 0 to 8 RPM, 500 RPM, Direction Reversible, Volts 18V