DeWalt DC720KA Cordless Compact Drill/Driver Kit | Graybar Store
DeWalt - Cordless Compact Drill/Driver Kit - DC720KA
+ / - Hover over image to Zoom
Other Views

    Cordless Compact Drill/Driver Kit

    Manufacturer: DeWalt
    Manufacturer #: DC720KA
    SKU: 25170253
    $237.84
    Checking Pricing
         
    Power Source:18V Battery
    Additional Features:0 to 500/0 to 1700 RPM
    Kit Includes:Tool, Charger, (2) Batteries, Kit Box
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer DeWalt
    • Manufacturer # DC720KA
    • Additional Features 0 to 500/0 to 1700 RPM
    • Country of Origin US - USA
    • Kit Includes Tool, Charger, (2) Batteries, Kit Box
    • Power Source 18V Battery
    • SAP Material Type ZSTD
    Product Overview:
    Drill and Driver Kit, Type Drill and Driver Kit, Compact, Kit Contents 1 Hour Charger, (2) 18V Battery, Screwdriver Bit, Heavy-Duty Kit Box