Molex 703002D02F120 Cord Set | Graybar Store
Molex - Cord Set - 703002D02F120
+ / - Hover over image to Zoom
Other Views

    Cord Set

    Manufacturer: Molex
    Manufacturer #: 703002D02F120
    SKU: 99565499
    $26.77
    Checking Pricing
         
    Conductor Size:22 AWG
    No. of Conductors:3
    Length:12 ft.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Molex
    • Manufacturer # 703002D02F120
    • No. of Conductors 3
    • Amps AC 4A
    • Brand Micro-Change
    • Conductor Size 22 AWG
    • Length 12 ft.
    • Volts 250V AC/DC
    • Country of Origin MX - Mexico
    Product Overview:
    Cord Set, Length: 12 ft, Conductor Size: 22 AWG, No. of Conductors: 3