Molex 10704 Cord Set | Graybar Store
Molex - Cord Set - 10704
+ / - Hover over image to Zoom
Other Views

    Cord Set

    Manufacturer: Molex
    Manufacturer #: 10704
    SKU: 89084421
    $165.05
    Checking Pricing
         
    Conductor Size:6 AWG
    No. of Conductors:2
    Length:2 ft.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Molex
    • Manufacturer # 10704
    • No. of Conductors 2
    • Conductor Size 6 AWG
    • Length 2 ft.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    130022 Cord Set, Length: 2 ft, Conductor Size: 6 AWG, No. of Conductors: 2