Molex 32636 Cord Set | Graybar Store
Molex - Cord Set - 32636
+ / - Hover over image to Zoom
Other Views

    Cord Set

    Manufacturer: Molex
    Manufacturer #: 32636
    SKU: 89084296
    $82.48
    Checking Pricing
         
    Conductor Size:14 AWG
    Length:12 ft.
    No. of Conductors:4
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Molex
    • Manufacturer # 32636
    • No. of Conductors 4
    • Amps AC 20A
    • Conductor Size 14 AWG
    • Length 12 ft.
    • NEMA Configuration NEMA 6P
    • Volts 600V
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    130000 Cord Set, Length: 12 ft, Conductor Size: 14 AWG, No. of Conductors: 4