Molex 302002A01F060 Cord Set | Graybar Store
Molex - Cord Set - 302002A01F060
+ / - Hover over image to Zoom
Other Views

    Cord Set

    Manufacturer: Molex
    Manufacturer #: 302002A01F060
    SKU: 89084133
    $158.84
    Checking Pricing
         
    Color:Yellow
    Conductor Size:16 AWG
    No. of Conductors:12
    Length:6 ft.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Molex
    • Manufacturer # 302002A01F060
    • Color Yellow
    • No. of Conductors 12
    • Brand Mini-Change
    • Conductor Size 16 AWG
    • Length 6 ft.
    • Volts 600V
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Mini-Change® 130008 Cord Set, Length: 6 ft, Conductor Size: 16 AWG, No. of Conductors: 12, Volts: 600 V, Amps AC: 5 A