Belden E509001 1NHS1 DataTuff® Cat 5e 600V IP20 Ethernet Patch Cord | Graybar Store
Belden - DataTuff® Cat 5e 600V IP20 Ethernet Patch Cord - E509001 1NHS1
+ / - Hover over image to Zoom
Other Views

    DataTuff® Cat 5e 600V IP20 Ethernet Patch Cord

    Manufacturer: Belden
    Manufacturer #: E509001 1NHS1
    SKU: 25761088
    $399.96
    Checking Pricing
         
    Color:Black
    Length:3.3 ft.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Belden
    • Manufacturer # E509001 1NHS1
    • Color Black
    • Category Cat 5e
    • Connector Type RJ45
    • Termination Style Modular Plug
    • Length 3.3 ft.
    • Shielded Shielded
    • Wiring Configuration TIA/EIA 568-C.2 Cat 5e
    • SAP Material Type ZSTD
    Product Overview:
    DataTuff® Cord Set, Length: 3.3 ft, RJ45, Black, Category: Cat 5e, Wiring Configuration: TIA/EIA 568-C.2