Lynn Electronics C13PLC1413A-8F Cord Set | Graybar Store
Lynn Electronics - Cord Set - C13PLC1413A-8F
+ / - Hover over image to Zoom
Other Views

    Cord Set

    Manufacturer: Lynn Electronics
    Manufacturer #: C13PLC1413A-8F
    SKU: 25718972
    $15.15
    Checking Pricing
         
    Length:8 ft.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Lynn Electronics
    • Manufacturer # C13PLC1413A-8F
    • Amps AC 13A
    • Length 8 ft.
    • Volts 250V
    • Country of Origin CN - China
    Product Overview:
    Cord Set, Length: 8 ft, Volts: 250 V, Amps AC: 13 A