Molex 103006A46M020 Cord Set | Graybar Store
Molex - Cord Set - 103006A46M020
+ / - Hover over image to Zoom
Other Views

    Cord Set

    Manufacturer: Molex
    Manufacturer #: 103006A46M020
    SKU: 25699886
    $44.08
    Checking Pricing
         
    Color:Grey
    Conductor Size:14 AWG
    No. of Conductors:3
    Length:6.56 ft.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Molex
    • Manufacturer # 103006A46M020
    • Color Grey
    • No. of Conductors 3
    • Brand Mini-Change
    • Conductor Size 14 AWG
    • Length 6.56 ft.
    • Volts 600V
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Micro-Change® 130061 Cord Set, Length: 6.56 ft, Conductor Size: 14 AWG, No. of Conductors: 3, Volts: 600 V, Amps AC: 15 A