Belden E509003 010S1 DataTuff® Cat 5e Industrial Ethernet Patch Cord | Graybar Store
Belden - DataTuff® Cat 5e Industrial Ethernet Patch Cord - E509003 010S1
+ / - Hover over image to Zoom
Other Views

    DataTuff® Cat 5e Industrial Ethernet Patch Cord

    Manufacturer: Belden
    Manufacturer #: E509003 010S1
    SKU: 25644941
    $39.61
    Checking Pricing
         
    Color:Black
    Length:9.8 ft.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Belden
    • Manufacturer # E509003 010S1
    • Color Black
    • Category Cat 5e
    • Connector Type RJ45
    • Termination Style Modular Plug
    • Length 9.8 ft.
    • Shielded Shielded
    • Wiring Configuration TIA/EIA 568-C.2 Cat 5e
    • SAP Material Type ZSTD
    Product Overview:
    Black DataTuff® Category 5e Industrial Ethernet patch cable, 9.8 feet.